SIGNIFY 2 ft x 4 ft 2-Lamp 120-277V AA Series T8 Troffer
Description
Troffer T8 Two Lamp T-BAR Fixture 2x4 feets Featuring An Osram Qhe2X32T8Unvisn-Sc High Efficiency Normal Ballast Factor Electronic Ballast.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Recessed Troffer |
Type | T-Bar, Direct/Indirect Outlet | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Gloss White | Lamp Wattage | 32 W |
Ballast Type | Electronic | Lens Type | Structured Plastic |
Mounting Type | Ceiling, Wall | Housing Material | Steel |
Dimensions | 1219.2 mm L x 609.6 mm W x 102 mm H | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |