Abbotsford
cfidpa2g18ls332unvh3

SIGNIFY 2 ft x 4 ft Deepcel Plus T8 Recessed Fluorescent Troffer - 18 Cell Parabolic Louver

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DPA2G18LS332UNVH3

Description

Performance: In an installation of 3 lamp 32W luminaires in a room cavity ratio of 1, reflectance 80% ceiling, 50% wall, 20% floor, the C.U. shall not be less than .84. To prevent glare the VCP shall be not less than 74 either lengthwise or crosswise (at 100fc level) and the average brightness at 65° shall not exceed 2012 candelas per square meter. To control veiling reflections, luminaire output in the 30°-90° zone shall not be less than 67.5%. Air Handling (DPA only) side air passages for air supply or air return. Supply air is discharged vertically. Optional side closure strips. Air return is also provided through the lamp compartment through fixture body ends. Materials: Chassis parts are die-formed code gauge cold rolled steel. Housing is ribbed for rigidity with side rails hemmed over and housing ends turned-in for safe handling. Louveris pre-anodized aluminum.

Specifications

Brand Name Philips Lighting Item Name Troffer
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Lamp Type T8 Fluorescent Number of Lamps 3
Housing Finish High Gloss White Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Housing Material Cold Rolled Steel Dimensions 1219 mm L x 610 mm W x 127 mm H
Includes Control Unit Application For Light Line Configuration, Monitor Workplace
UPC 662057201436

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok