PHILIPS LIGHTING QVS2GPFOP332UNVAK 2' x 2' 120-277V 3-Lamp Alter Classic QVS Series Recessed Direct/Indirect Fluorescent
Description
Architectural styling combined with visually exciting elements provides shadow less balanced brightness. Low brightness glow provides the occupant with a soft awareness of the lighting element, while increasing depth perception and a sense of orientation within a space. Applications: Open office and lobby areas where reading and computer terminal tasks are undertaken. Ideal for office, retail, senior living and hospital environments.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | High Gloss White | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Housing Material | Steel | Dimensions | 1214 mm L x 605 mm W x 140 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |