Abbotsford
cfiwlrn124120sb

PHILIPS LIGHTING WLRN124-120SB Wal-Lyter High Performance

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:WLRN124-120SB

Description

Materials: Chassis parts are die-formed 20 gauge cold rolled steel with integral adjustable hanger clamp. Reflectors–low iridescent specular aluminum are standard. Finish: Chassis exterior–phosphate undercoating, baked white acrylic enamel. Reflector–low iridescent specular IS standard. Lens: Virgin acrylic .187 pattern 19 with square based male conical prisms (rotates for easy lamp replacement). Electrical: Rapid start HPF, thermally protected class “P” ballast (Biax type). If K.O. is within 3 of ballast, use wire suitable for at least 90°. Labels: I.B.E.W./UL and ULc Listed.

Specifications

Brand Name Philips Lighting Item Name Troffer
Type Direct Outlet, Symmetric Voltage Rating 120 V
Lamp Type T5 Fluorescent Housing Finish High Gloss White
Lamp Wattage 40 W Lamp Base G5 Mini Bi-Pin
Ballast Type Electronic Housing Material Steel
Dimensions 593.725 mm L x 560.387 mm W Includes Lamp, Control Unit
Standards UL and ULc Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok