Abbotsford
Final sale
stnl2stn24ls1q3cel

STANPRO 2ft 20W 120-347V L2STN Series CCT Selectable LED Strip with Emergency Remote Feature

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:69112

Description

The L2STN Series is a great option for retrofitting your traditional fluorescent linear luminaries to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications. Sleek and compact design ideal for installation in tight spaces. Frosted PMMA lens. Surface, suspended or row mounted. 120-347 V, 120-277 V or 347 V electronic driver with 0-10 V dimming standard.

Specifications

Brand Name Stanpro UPC 069549024434

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok