PEERLESS ELECTRIC LACH24G-432-12-120 EL 2 Lamp Four T8 Lamp 120V 32W Peerless Electrical Fixture Fluorescent Troffer
Description
Recessed fluorescent luminaire for T-grid ceilings. Clear acrylic prismatic diffuser (supplied as standard) is held within a hinged steel frame. Cam latch release opens frame for easy servicing; positive action, no springs. Retaining hook prevents the hinged frame from disengaging accidentally when open. No visible hardware. 4 1/4inch deep housing reduces lamp shadow. Rigid die-formed body constructed from code gauge steel. Standard finish is baked white enamel. Instant start electronic ballast, 120V-50/60Hz.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | T-Grid | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Housing Finish | White | Lamp Wattage | 32 W |
Ballast Type | Electronic | Lens Type | Acrylic |
Housing Material | Steel | Dimensions | 4 ft L x 2 W ft |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |