Abbotsford
ykl10642re

ACUITY 739261 120V 1-1/2 ft x 4 ft Litepuff Linear Flush Mount - (4) 32W Linear T8 Fluorescent Lamps, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:739261
Documents Documents

Description

Provides general illumination in residential and light commercial applications. Ideal for use in offices and all rooms in the house. Attributes: Decorative contoured distinctive linear design complements a variety of decors. Durable, milk white acrylic diffuser provides wide spread, uniform illumination and allows easy access for cleaning and maintenance. Available in four sizes: 1'x4', 1-1/2'x2', 2'x2', or 1-1/2'x4. Utilizes (2) or (4) linear T8 fluorescent lamps for energy efficiency, superior color rendering and long life (not included). Standard with electronic ballast (120 volt, 60 Hz) ensures no flickering and quiet operation without interfering with other electronics. Also available in other ballast configurations. For use with non-dimmable switches only. Listing: CUL listed (standard) suitable for damp locations and ENERGY STARĀ® qualified. For non-RE ballast fixtures, UL (standard) and for CSA certified.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Outlet, Symmetric, Puff Lens, Non-Dimmable Voltage Rating 120 - 120 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Number of Lamps 4 Housing Finish White, Matt
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Opal Plastic
Mounting Type Surface Housing Material Plastic
Dimensions 1308 mm L x 422 mm W x 140 mm H Includes Control Unit
UPC 784231167007

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok