![ykl2avg217mdrmvoltgeb10i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312550090.jpg?preset=medium)
ACUITY 108LR2 2 ft x 2 ft 17W 120V 2-Lamp Avante Linear Fluorescent T8
Description
The Avante 2x2 is an indoor lighting luminaire for private and open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and wait areas, and numerous other commercial applications. Static or air functions available.
Specifications
Brand Name | Lithonia Lighting | Type | Troffer |
Voltage Rating | mV V | Lamp Type | Fluorescent |
Number of Lamps | 2 | Ballast Type | Electronic Ballast |
Standards | UL Listed | Application | Classroom, Conference Room, Hospital, Open Office, Retail |
UPC | 745972199269 |
Packages
1 - UNIT - 1 |