Abbotsford
ykl2avg232mdrmvoltgeb10i

ACUITY 657093 2 ft x 4 ft 32W 120-277V Avante Side-Mounted Diffuser T8 2-Lamp

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:657093

Description

The Avante side-mounted diffuser is for use as general area lighting and for privateoffices. Especially suited for conference rooms, corridors and reception areas where soft distinctive lighting is required

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Direct Light Outlet, Non-Dimmable, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Matte White
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Mounting Type Surface
Dimensions 610 mm W x 140 mm H Includes Control Unit

Packages

1 - UNIT - 1 14 - Skid = 14
This website uses cookies to ensure you get the best experience on our website. Read more
Ok