ACUITY 2 ft x 4 ft 32W 120V-277V 2-Lamp GT8 Series General T8 Troffer, White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Direct Light Outlet, Non-Dimmable, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | Matte White |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Lens Type | Structured Plastic | Mounting Type | Ceiling |
Dimensions | 305 mm W x 83 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |