ACUITY 2 ft x 4 ft 120V-277V GT8 Series General T8 Troffer, White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Recessed Troffer |
Type | Grid Trim, General Purpose | Voltage Rating | 120 - 277 V |
Fixture Wattage | 62 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | White |
Series | 2GT8 | Lamp Wattage | 31 W |
Ballast Type | Electronic | Housing Material | Cold Rolled Steel |
Dimensions | 4 ft L x 2 ft W x 3-3/16 in D | Standards | UL Listed |
Application | Low-Profile Static Luminaries Provides General Illumination for Recessed Applications |
Packages
1 - UNIT - 1 |