ACUITY 2 ft x 4 ft 32W 347V 4-Lamp GT8 Series General T8 Troffer (Electronic Ballast Instant Start), White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Outlet, Symmetric, Non-Dimmable | Voltage Rating | 347 - 347 V |
Fixture Wattage | 128 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 4 | Housing Finish | White, Gloss |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Structured Plastic |
Mounting Type | Ceiling, Flush | Housing Material | Steel |
Dimensions | 1218 mm L x 609 mm W | Includes | Control Unit |
UPC | 745973743058 |
Packages
1 - UNIT - 1 |