Abbotsford
ykl2pm3ngb23212ldmvoltge

ACUITY 2 ft x 4 ft 120/277V 12-Cell Grid 2PM3N Series PARAMAX Parabolic Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:894918

Description

High performance parabolic luminaires for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important. Design optimized for use with T8 lamps and low-profile electronic ballasts. Choice of diffuse or specular louvers utilizing the latest developments in louver finishing for minimized louver iridescence. Construction: Black reveal provides floating louver appearance, conceals optional air-supply slots. Square corner end plates improve strength and durability. Integral T-bar safety clips hold fixture to T-bar securely; no fasteners required. Heavy-gauge hinges die-formed for maximum strength; spring action latches concealed in black reveal. Housing formed from cold-rolled steel. Louver formed from anodized aluminum. No asbestos used in this product. Overlapping flange and modular ceiling trims available factory installed with swing gate hangers or field convertible with optional trim and hangers. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion. Painted parts finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA certified ballast is standard. Electronic ballasts are sound rated A. Ballast disconnect provided standard where required to comply with US and Canadian electrical codes. Fixture conforms to UL1570 and is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Listing: UL Listed (Standard), CSA Certified or NOM Certified.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Recessed Troffer
Type Grid Trim, 12-Cell Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish High-Gloss, Baked White Enamel
Series 2PM3N Lamp Wattage 32 W
Ballast Type Electronic Lumens 120 lm
Housing Material Cold Rolled Steel Dimensions 4 ft L x 2 ft W x 4-1/2 in D
Standards UL Listed Application For use in Open Area Applications and Electronic Offices Where Optical Control, Visual Comfort and Light Cut-Off Are Important

Packages

1 - UNIT - 1 20 - SKID - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok