Abbotsford
ykl2pm3ngb2cf409ldmvoltg

ACUITY 2 ft x 2 ft 120V-277V 9-Cell Grid 2PM3N Series PARAMAX Parabolic Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:121CLF

Description

- High performance parabolic luminaires for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important.- Design optimized for use with T8 lamps and low-profile electronic ballasts.- Contoured housing for light control.-Hemmed sides and ends provide smooth edges for easy handling during installation.- Integral T-bar safety clips standard.- Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper.- Mitered corners and interlocking construction assure precise parabolic shape.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Direct Light Outlet, Non-Dimmable, 9 Grid Cell, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 80 W Lamp Type T5 Fluorescent
Number of Lamps 2 Housing Finish Matte Silver
Lamp Wattage 40 W Lamp Base G5 Miniature Bi-Pin
Ballast Type Standard Electronic Mounting Type Ceiling
Dimensions 609 mm W x 148 mm H Includes Control Unit

Packages

1 - UNIT - 1 40 - SKID - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok