Abbotsford
ykl2rt8s232mvoltgeb10is

ACUITY 198JCM 2 ft x 4 ft 120V-277V 2-Lamp 2RT8S Series Volumetric Recessed Lighting with Instant Start Electronic Ballast

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:198JCM

Description

2RT8S are designed for applications that require the extremely energy efficient delivery of comfortable volumetric light from a lay-in fixture that is appealing and shallow in depth and where room-side ballast access is required. Ideal for offices, schools, hospitals and numerous other commercial applications.

Specifications

Brand Name Lithonia Lighting Type Troffer
Voltage Rating MVOLT V Lamp Type Fluorescent
Number of Lamps 2 Ballast Type Electronic Ballast
Standards UL Application Classroom, Conference Room, Hospital, Open Office, Retail
UPC 745976774677

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok