![hamflk24t8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12114093.jpg?preset=medium)
HAMMOND MANUFACTURING 24 inch 115V Hammond Manufacturing FLK Series Fluorescent Light Kit, White
Description
Fluorescent light kit with 60Hz, 1¾ inch high x 4½ inch deep. Features a manually operated switch, convenience outlet, durable plastic lens and 6 foot power cord without plug. Accessories include remote door switches.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | FLK Series |
Item Name | Lighting Kit | Lamp Type | T8 Fluorescent |
Material | Mild Steel | Type | Fluorescent Light Kit & Accessories |
Series/Model | FLK Series | Color | White |
Finish | Painted | Mounting | Bolt, Magnet |
Standards | CSA Certified, UL Listed | Application | Light kits are offered in 18", 24" and 48" widths. Use standard 18", 24" or 48" T8 fluorescent bulb (not included) Magnet mount Can be used with mild steel enclosures only. |
UPC | 623980082011 |
Packages
1 - UNIT - 1 |