![jafa244unvaluref](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12219446.jpg?preset=medium)
JAFTECH MANUFACTURING JAFtech A Series Universal Fluorescent Retrofit Kit- Aluminum Industrial Reflector
Description
Convert an existing 8 ft. two lamp high output T-12 strip or industrial fixture to an 8 ft. fixture with four 4 ft. T8 lamps in tandem. The conversion kit is designed to fasten to the existing 8 ft. long by 4 in. to 5 in. wide fixture body.
Specifications
Brand Name | Jaftec | Item Name | Fluorescent Retrofit Kit |
Type | Universal | Color/Finish | White |
Dimensions | 96 in L x 4 - 5 in W | Series/Model | A Series |
Material | Aluminum and Steel | Includes | (2) Industrial Reflector, (2) End Plates, (2) Center Plates, (8) Sockets, Color-Coded Leads 18 AWG TEW Solid Wire, Self Drilling Tech Screws |
Standards | CSA Certified, UL Listed | Application | Convert an Existing 8 ft Two Lamp High Output T-12 Strip or Industrial Fixture to an 8 ft Fixture with Four 4 ft T8 Lamps in Tandem |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |