![jafa224unvalubc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12219432.jpg?preset=medium)
8' Saddle Bracket Socket Bars For Use With 2 T8 Lamps
Description
Convert an existing 8 ft. two lamp high output T-12 strip or industrial fixture to an 8 ft. fixture with four 4 ft. T8 lamps in tandem. The conversion kit is designed to fasten to the existing 8 ft. long by 4 in. to 5 in. wide fixture body.
Specifications
Brand Name | Jaftec | Item Name | Retrofit Kit |
Type | Universal | Lamp Type | Fluorescent |
Series/Model | A | For Use With | 2 T8 Lamps |
Includes | (2) Ballast Cover (Ballast Grade 91% TR Aluminum with Poly Film Protection), (2) End Plates and (2) Central Plates (Fixture White Finished Steel), (4) Sockets (Bi-Pin Locking Type), Wiring (Color-Coded leads #18 TEW Solid Wire), Hardware (4 Self Tech Drilling Screw, 1/4 Turn Ballast Cover Fasteners) |
Packages
1 - UNIT - 1 |