![jafc2c22unvalut8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12219452.jpg?preset=medium)
JAFTECH MANUFACTURING JAFtech C Series Flourescent Fixture Retrofit Kit
Description
Convert an existing 2’ x 2’ recessed fluorescent fixture from four T-12 lamps or two U-lamps to two T-8 lamps complete with a new white aluminum snap fit one piece reflector/ballast cover.
Specifications
Brand Name | Jaftec | Item Name | Retrofit Kit |
Lamp Type | Fluorescent | Series/Model | C |
Material | Aluminum | Includes | (2) End Plates (Fixture White Finished Steel), (1) Reflector (Ballast Grade 91% TR Aluminum with Poly Film Protection), (4) Sockets (Bi-Pin Locking Type), Wiring (Color-Coded leads #18 TEW Solid Wire), Mounting Hardware |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |