![cficsm2120lpf120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685727.jpg?preset=medium)
CANLYTE CSM2120LPF120 CSM Side-Moun
Description
Three lengths. Fully enclosed wiring. Snap-on ballast cover, no fasteners. 48'' length units UL Listed for low density mounting. Safe-handling metal edges. Only 1-7/8'' deep. For applications where a low profile is required such as shallow plenums, coves or show cases.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 V | Lamp Type | 38 mm T12 Fluorescent |
Lamp Wattage | 20 W | Lamp Base | G13 Medium Bi-Pin |
Housing Material | Steel | Housing Finish | White |
Dimensions | 48 mm H x 36 in L x 70 mm W | Includes | Control Unit |
UPC | 622252245703 |
Packages
1 - UNIT - 1 | 480 - SKID - 480 |