![cfiee248120ca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685765.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 120V 2-Lamp T8 EE Series Open Industrial Luminaire, White
Description
FEATURES:• Reflector is embossed for rigidity.• Reflector sides are turned up for rigidity and safe handling.• Solid top reflector, standard.• 10% aperture reflector, optional.• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Combination end cap for continuous row mounting.• Convenience outlet and switch K.O.s provided.• Optional hangers, wire guards and aligners.• Optional heavy duty coupling.
Specifications
Brand Name | Philips Lighting | Item Name | Surface Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 68 W | Lamp Type | T8 Fluorescent |
Housing Finish | Chassis Baked White Enamel | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic, Rapid Start HPF | Mounting Type | Suspended, Surface |
Housing Material | Steel | Dimensions | 1219 mm L x 267 mm W x 108 mm H |
Includes | Control Unit | Standards | CSA Certified |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |