![cfiee248t120o4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685765.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 32W 120V 2-Lamp T8 EE Series Open Industrial Luminaire (4 Lamp Elect. T8), White
Description
FEATURES:• Reflector is embossed for rigidity.• Reflector sides are turned up for rigidity and safe handling.• Solid top reflector, standard.• 10% aperture reflector, optional.• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Combination end cap for continuous row mounting.• Convenience outlet and switch K.O.s provided.• Optional hangers, wire guards and aligners.• Optional heavy duty coupling.
Specifications
Brand Name | Philips Lighting | Item Name | Surface Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 68 W | Lamp Type | T8 Fluorescent |
Series | FF | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic | Mounting Type | Suspended, Surface |
Housing Material | Steel | Dimensions | 2438 mm L x 267 mm W x 108 mm H |
Includes | Control Unit | Application | For Light Line Configuration |
UPC | 622252096053 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |