![cfiee248tunvh4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685769.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 32W 120V-277V 2-Lamp T8 EE Series Open Industrial Luminaire
Description
FEATURES:• Reflector is embossed for rigidity.• Reflector sides are turned up for rigidity and safe handling.• Solid top reflector, standard.• 10% aperture reflector, optional.• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Combination end cap for continuous row mounting.• Convenience outlet and switch K.O.s provided.• Optional hangers, wire guards and aligners.• Optional heavy duty coupling.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T12 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Electronic |
Mounting Type | Suspended, Surface | Housing Material | Steel |
Housing Finish | White | Dimensions | 2438.4 mm L x 267 mm W x 108 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |