![cfiff248t120o4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685761.jpg?preset=medium)
CANLYTE FF248T-120O4 INDUSTRIAL FF
Description
Reflector is embossed for rigidity. Reflector sides are turned up for rigidity. Solid top reflector, EE series. 10% aperture reflector, FF series. Fully enclosed wiring.
Specifications
Brand Name | Philips Lighting | Item Name | Surface Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Series | FF | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic | Mounting Type | Suspended, Surface |
Housing Material | Steel | Dimensions | 2438 mm L x 267 mm W x 108 mm H |
Includes | Control Unit | Application | For Light Line Configuration |
UPC | 622252113439 |
Packages
1 - UNIT - 1 |