![cfiff248t347al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685757.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 347V 2-Lamp Tandem FF SERIES Open Industrial Fluorescent Lighting
Description
PRODUCT FEATURES:Reflector is embossed for rigidity.• Reflector sides are turned up for rigidity and safe handling.• Solid top reflector, standard.• 10% aperture reflector, optional.• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Combination end cap for continuous row mounting.• Convenience outlet and switch K.O.s provided.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Luminaire |
Type | Industrial, Direct/Indirect | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Series | FF | Lamp Wattage | 216 W |
Light Color | White | Ballast Type | Electronic |
Mounting Type | Suspended, Wall | Housing Material | Steel |
Dimensions | 2438 mm L x 216 mm W x 114 mm H | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 26 - SKID - 26 | 56 - SKID - 56 |