![cfiff248tunval](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697722.jpg?preset=medium)
96" 120-277V 2-Lamp Tandem FF SERIES Open Industrial Fluorescent Lighting
Description
Industrial slotted fluorescent fixture.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Luminaire |
Type | Industrial, Direct/Indirect, Slotted | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Lamp Wattage | 216 W | Light Color | White |
Ballast Type | Electronic | Mounting Type | Suspended, Wall |
Housing Material | Steel | Dimensions | 2438 mm L x 216 mm W x 114 mm H |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 56 - SKID - 56 |