48" 120-277V 2-Lamp FF SERIES Open Industrial Fluorescent Lighting
Description
Industrial slotted fluorescent fixture.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Luminaire |
Type | Industrial, Direct/Indirect, Slotted | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 108 W | Light Color | White |
Ballast Type | Electronic | Mounting Type | Suspended, Wall |
Housing Material | Steel | Dimensions | 1219 mm L x 108 mm W x 114 mm H |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |