![cfiff296h120le](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685761.jpg?preset=medium)
CANLYTE FF296H-120LE INDUSTRIAL FF
Description
Reflector is embossed for rigidity. Reflector sides are turned up for rigidity. Solid top reflector, EE series. 10% aperture reflector, FF series. Fully enclosed wiring.
Specifications
Brand Name | Philips Lighting | Item Name | Surface Fixture |
Type | Direct/Indirect | Voltage Rating | 120 V |
Fixture Wattage | 220 W | Lamp Type | T8 Fluorescent |
Series | FF | Lamp Wattage | 59 W |
Lamp Base | G13 | Light Color | White |
Mounting Type | Suspended, Surface | Housing Material | Steel |
Dimensions | 2438 mm L x 267 mm W x 108 mm H | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 622252126095 |
Packages
1 - UNIT - 1 | 44 - SKID - 44 |