PHILIPS LIGHTING 48 inch 32W 347V 2-Lamp T8 IA All Purpose Industrial Luminaire, White
Description
The Philips Day-Brite / Philips CFI all purpose industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Direct/Indirect Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | 26 mm T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Mounting Type | Surface/Wall |
Housing Material | Steel | Housing Finish | White |
Dimensions | 4 ft L x 254 mm W | Includes | Control Unit |
Application | For Emergency Lighting |
Packages
1 - UNIT - 1 |