![cfiia254hounv12eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15229979.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 54W 120V-277V 2-Lamp T5HO IA All Purpose Industrial Luminaire, White
Description
The Philips Day-Brite / Philips CFI all purpose industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Industrial | Voltage Rating | 120 V |
Lamp Type | T5HO Fluorescent | Number of Lamps | 2 |
Dimensions | 4 ft L | UPC | 781370319571 |
Packages
1 - UNIT - 1 |