Abbotsford
cfiia286ho12012eb

96" 86W 120V 2-Lamp T8 IA All Purpose Industrial Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:IA286HO-120-1/2-EB

Description

Reflectors feature reinforcing forms and are painted with high reflectance baked white enamel finish. Heavy-duty channel of code gauge die-formed steel with baked white enamel finish. Reflectors are easily installed and have uplight construction standard. Solid top reflectors are optional. Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel. Combination end cap/coupler requires no tools for installation. 32W and Slimline units are UL Listed for direct mounting on low density ceilings. UL listed for damp locations. Units incorporating emergency ballasts UL listed for dry locations. High output 380mA (44HO, 86HO), high output 800mA (48HO, 96HO) and very high output 1500mA (48VH, 96VH) models come standard with -20°F start ballast where available.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Strip Fixture
Type Direct/Indirect Outlet, Symmetric Voltage Rating 120 V
Lamp Type 26 mm T8 Fluorescent Number of Lamps 2
Lamp Wattage 86 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Mounting Type Surface/Wall
Housing Material Steel Housing Finish White
Dimensions 8 ft L x 254 mm W Includes Control Unit
Application For Emergency Lighting UPC 782343978498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok