Abbotsford
cfin117unv11eb

PHILIPS LIGHTING 24 inch 17W 120V-277V 1-Lamp N Narrow T8 Strip, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400346346

Description

The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Strip Fixture Voltage Rating 120 - 277 V
Fixture Wattage 17 W Lamp Type T8 Fluorescent
Number of Lamps 1 Series N117
Lamp Wattage 17 W Ballast Type (1) 1-Lamp Electronic
Mounting Type Unit Row/Surface/Suspended Housing Material Code Gauge Die Formed Steel
Housing Finish White Baked Enamel Dimensions 24 in W x 1-13/16 in D x 2-1/2 in H
Standards cULus Listed UPC 734340776171

Packages

1 - UNIT - 1 12 - UNIT = 12
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok