Abbotsford
cfin11734711eb

PHILIPS LIGHTING 24 inch 17W 347V 1-Lamp N Narrow T8 Strip, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:N117-347-1/1-EB

Description

The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.

Specifications

Brand Name Signify Item Name LED Tube Light Fixture
Voltage Rating 347 V Lamp Type T8 Fluorescent
Number of Lamps 1 Dimensions 2 ft

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok