![cfin13234711eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15213364.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 32W 347V 1-Lamp Day-Brite N Narrow Linear T8 Strip
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Narrow | Voltage Rating | 347 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 1 | Lamp Wattage | 32 W |
Mounting Type | Surface Suspended Wall | Dimensions | 4 ft L |
UPC | 781370335915 |
Packages
1 - UNIT - 1 |