Abbotsford
cfin132unv11eb

PHILIPS LIGHTING 4 ft 32W 120V 1-Lamp Day-Brite N Narrow Linear T8 Strip

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:N132-UNV-1/1-EB

Description

The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Strip Fixture Type Non-Dimmable
Voltage Rating 120 - 277 VAC Fixture Wattage 32 W
Lamp Type T8 Fluorescent Number of Lamps 1
Lamp Wattage 32 W Ballast Type Electronic
Housing Material Steel Housing Finish White
Dimensions 914.4 mm L x 66 mm W x 94 mm H Includes Control Unit
Application For Emergency Lighting UPC 734340776195

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok