![cfisb118l120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687575.jpg?preset=medium)
PHILIPS LIGHTING 18 inch 120V 1-Lamp SB Narrow Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• Only 2-3/4'' wide• Fully enclosed wiring• Snap-on ballast cover• Screwdriver slot for easy ballast cover removal• Combination end cap for continuous row mounting• Convenience outlet and switch K.O.s provided• Optional hangers, wire guards and aligners
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Fixture |
Type | Narrow | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | T8, T12 Fluorescent |
Number of Lamps | 1 | Series | SB |
Housing Material | Steel | Housing Finish | Baked White Polyester Enamel |
Dimensions | 18 in L x 2-3/4 in W x 1-5/8 in H | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |