![cfisb148t347aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685801.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 32W 347V 1-Lamp T8 SB Narrow Series Fluorescent Strip Lighting
Description
FEATURES:• Only 2-3/4'' wide• Fully enclosed wiring• Snap-on ballast cover• Screwdriver slot for easy ballast cover removal• Combination end cap for continuous row mounting• Convenience outlet and switch K.O.s provided• Optional hangers, wire guards and aligners
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip |
Type | Standard | Voltage Rating | 347 V |
Fixture Wattage | 75 W | Lamp Type | T8 Fluorescent |
Housing Finish | Baked White Polyester Enamel | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic, Rapid Start HPF | Housing Material | Steel |
Dimensions | 1219 mm L x 76 mm W x 59 mm H | Includes | Control Unit |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |