![cfisb148unvaj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697747.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 120-277V 1-Lamp T8 SB Narrow Series Fluorescent Strip Lighting
Description
FEATURES:• Only 2-3/4'' wide• Fully enclosed wiring• Snap-on ballast cover• Screwdriver slot for easy ballast cover removal• Combination end cap for continuous row mounting• Convenience outlet and switch K.O.s provided• Optional hangers, wire guards and aligners
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip |
Type | Standard | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 1 |
Lamp Wattage | 54 W | Light Color | White |
Ballast Type | Electronic | Housing Material | Steel |
Packages
1 - UNIT - 1 |