![cfisb248h120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687573.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 120V 2-Lamp SB Wide Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 V | Lamp Type | 26/38 mm Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 34 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Lumens | 3150 lm | Housing Material | Steel |
Housing Finish | White | Dimensions | 52 mm H x 1219 mm L x 113 mm W |
Includes | Control Unit | UPC | 622252095872 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 | 160 - UNIT - 160 |