Abbotsford
cfisb248t347o4

SIGNIFY SB248T-347O4 FIXT SURF STRIP WIDE TAN8ft 4 T8 (4LB) 347V ELEC

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB248T-347O4

Description

Materials: Chassis parts are die-formed code gauge cold rolled steel, 1-7/8'' deep, 4-5/8'' channel width . Lamp holders: Mounted to flip-up socket bridge which can be flipped up from the horizontal (shipping position) to the vertical (installation) position with 4 screws. Ballast Cover:Snap-on type without fasteners. Screwdriver slots are to be provided in housing for easy removal of ballast cover. Finish: Chassis exterior phosphate undercoating, baked white polyester enamel. Electrical: Rapid start HPF, thermally protected class ''P'' ballast C.B.M. certified by E.T.L. If K.O. is within 3'' of ballast, use wire suitable for at least 90°.Labels: Listed by CSA.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Strip Fixture
Voltage Rating 347 V Lamp Type 26 mm T8 Fluorescent
Number of Lamps 2 Lamp Wattage 34 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 73 mm H x 48 in L x 113 mm W Includes Control Unit
Standards ETL Listed, CSA Certified UPC 622252106424

Packages

1 - UNIT - 1 100 - SKID - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok