![cfisb248tunval](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697734.jpg?preset=medium)
Philips 8FT 120V 4 T8 Tandem Strip Fixture
Description
Standard fluorescent strip. Electronic ballast type.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip |
Type | Standard | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 216 W | Light Color | White |
Ballast Type | Electronic | Housing Material | Steel |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |