PHILIPS LIGHTING 48 inch 120-277V 2-Lamp SB Wide Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip |
Type | Standard | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 108 W | Light Color | White |
Ballast Type | Electronic | Housing Material | Steel |
Packages
1 - UNIT - 1 | 160 - SKID - 160 |