![cfisv8s154unvct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104103816.jpg?preset=medium)
PHILIPS LIGHTING 8 ft 54W 120/277V 2T5 Canlyte Fixture Surface Strip, White
Description
"SV8S154UNVCT"
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Fixture |
Type | Tandem | Voltage Rating | 120 - 277 V |
Lamp Type | T5HO Fluorescent | Number of Lamps | 2 |
Series | SV | Lamp Wattage | 54 W |
Mounting Type | Surface/Pendant/Cable | Housing Material | Cold Rolled Steel |
Housing Finish | White Acrylic Matte | Dimensions | 92 in L |
Standards | cULus Listed | Application | For Damp Location |
UPC | 781370395780 |
Packages
1 - UNIT - 1 |