![cfisv8s254unvpg](/images/no-image-en.png)
PHILIPS LIGHTING 8 ft 54W 120/277V 4T5 Canlyte Fixture Surface Strip, White
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Fixture Wattage | 54 W |
Lamp Type | T5HO Fluorescent | Number of Lamps | 4 |
Dimensions | 92 in L | UPC | 781370055813 |
Packages
1 - UNIT - 1 |