![cfisv8s254unvpv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305301056.jpg?preset=medium)
PHILIPS LIGHTING 54W 120/277V 92 inch Philips Lightolier SV T5 Lamp Narrow Strip Surface Mount, 2 Lamp
Description
MATERIALS: Chassis parts are die-formed heavy gauge cold rolled steel, 1 5/8 deep x 2 channel width. FINISH: Chassis exterior - phosphate undercoating, baked white acrylic matte high reflectance paint finish. ELECTRICAL: HPF, thermally protected class āPā ballast. If K.Os are within 3ā of ballast use wire suitable for at least 90C. LABELS: Listed by CSA.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Type | Indoor | Voltage Rating | 120/277 V |
Lamp Type | T5 | Number of Lamps | 2 |
Application | Indoor Commercial | UPC | 781370469627 |
Packages
1 - UNIT - 1 |