![cfisv8s254unvut](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568640.jpg?preset=medium)
PHILIPS LIGHTING 92 inch 54W 120/277V 4T5 Canlyte Fixture Surface Strip, White
Description
"STRIP 92" 4T5 UNVVUNI"
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Tandem | Voltage Rating | 120 V |
Lamp Type | T5HO Fluorescent | Number of Lamps | 4 |
Dimensions | 92 in L | UPC | 781370790035 |
Packages
1 - UNIT - 1 |