PHILIPS LIGHTING 92 inch 54W 120/277V 4T5 Canlyte Fixture Surface Strip, Tan
Description
"STRIP 92" 4T5HO-54W UNVVUNI"
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Fixture |
Type | Tandem | Voltage Rating | 120 - 277 V |
Lamp Type | T5HO Fluorescent | Number of Lamps | 4 |
Series | SV | Lamp Wattage | 54 W |
Mounting Type | Surface/Pendant/Cable | Housing Material | Cold Rolled Steel |
Housing Finish | White Acrylic Matte | Dimensions | 92 in L |
Standards | cULus Listed | Application | For Damp Location |
UPC | 781370719050 |
Packages
1 - UNIT - 1 |