PHILIPS LIGHTING 24W 120/277V 22 inch Philips Lightolier SV T5 Lamp Narrow Strip Surface Mount, 1 Lamp
Description
"SV2S124UNVPG"
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 - 277 V | Lamp Type | T5HO Fluorescent |
Number of Lamps | 1 | Series | SV |
Lamp Wattage | 24 W | Mounting Type | Surface |
Housing Material | Cold Rolled Steel | Housing Finish | White Acrylic Matte |
Dimensions | 22 in L | Standards | CUS Listed, CSA Certified |
UPC | 734340736892 |
Packages
1 - UNIT - 1 |