![cfisv3s139unvpg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932730.jpg?preset=medium)
PHILIPS LIGHTING 39W 120/277V 34 inch Philips Lightolier SV T5 Lamp Narrow Strip Surface Mount, 1 Lamp
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Fixture Wattage | 39 W |
Lamp Type | T5HO Fluorescent | Number of Lamps | 1 |
Dimensions | 34 in L | UPC | 781370608880 |
Packages
1 - UNIT - 1 |