Abbotsford
cfiqvs2gpfop332120o3

SIGNIFY 2 ft x 4 ft 120V 3-Lamp Alter Classic QVS Series Recessed Direct/Indirect Fluorescent

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:QVS2GPFOP332120O3

Description

Efficiency 54.5%. Seamless welded form: curved top and side reflectors are formed together without any gaps or visual barriers. Swing down micro perforated lamp shield for easy re-lamping and maintenance. Alter soft white film on inside of mesh conceals lamp image providing balance between reflected and direct light. Fully recessed luminaire and lamp compartment. 95% reflective alter soft white paint finish. Solid lamp shield lined with specular interior reflector. One piece body for easy installation. Easy access to ballast through lamp compartment. Fits standard T-grid or drywall ceilings. Optional acrylic drop-down visual element.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Strip Fixture
Type Indirect Voltage Rating 120 V
Fixture Wattage 32 W Lamp Type T8 Fluorescent
Number of Lamps 3 Housing Finish White Paint
Lamp Wattage 32 W Light Color White
Ballast Type Electronic Mounting Type Ceiling
Housing Material Steel Dimensions 1214 mm L x 605 mm W x 140 mm H
Application For Light Line Configuration

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok